Beli bosch mixer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KitchenAid Stand Mixer 4,8L Tilt-Head Biru Es (Mixer)
    Mulai

    Rp1.999.900

    KitchenAid Stand Mixer 4,8L Tilt-Head Biru Es (Mixer)
    Deskripsi:
    Isi box:- 1 Stand mixer- 1 Stainless steel bowl- 3 Macam pengaduk (flat beater, dough hook, wire whip)- 1 Cover lid- Buku manual- Kartu garansi
  2. BOSCH Kitchen Machine
    Mulai

    Rp2.799.900

  3. Kenwood Kitchen Machine Chef XL
    Mulai

    Rp8.599.900

    Kenwood Kitchen Machine Chef XL
    Deskripsi:
    Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to mak
    atribut:
    • Body Material: Die Cast Metal
    • Color: Silver
    • Speed: Variable + Pulse
    • Bowl size (L): 6.7
    • Capacity Cake (kg): 4.55
    • Capacity Dough (kg): 2.56
    • Capacity Egg Whites: 16
    • Capacity Flour for Pastry (g): 910
  4. Kenwood Handy Talky (HT)
    Mulai

    Rp2.999.900

    Kenwood Handy Talky (HT)
    atribut:
    • Antenna Impedance (ohm): 50
    • Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
    • Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
    • Frequency Stability (ppm): ±2.5
    • Maximum Frequency Deviation (kHz): Within ±5
    • Microphone Impedance (kΩ): 2
    • Mode: F3E, F2D
    • Modulation: Reactance Modulation
    • Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
    • Operating Temperature Range (°C): -20 -+60
    • Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
    • RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
  5. Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)
    Mulai

    Rp3.999.900

    Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)
    Deskripsi:
    Mixer kami yang paling ringkas mengemas pemikiran besar ke dalam ruang kecil. Ukuran mangkuk yang besar memungkinkan Anda menyiapkan adonan pizza dengan cepat untuk enam orang lapar. Atau panggang 36 cupcake. Dengan kekuatan dan keserbagunaan untuk menyelesaikan pekerjaan.Setiap bahan dalam campuran.Pencampuran mencakup seluruh sisi, tengah, dan dasar mangkuk. Tidak ada campuran yang terlewatkan atau terbuang. Yang tersisa hanyalah kesempurnaan.KapasitasKapasitas - Kue (kg): 1,6kgKapasitas - Adonan (kg): 960gKapasitas - Tepung untuk kue kering (kg): 500gKapasitas - Putih telur: 8What’s in the box- K-Beater- Whisk- Dough Tool- 4.3L Bowl- Splashguard
    atribut:
    • Color: Silver
  6. Kenwood Stand Mixer
    Mulai

    Rp7.699.900

    Kenwood Stand Mixer
    atribut:
    • Body Material: Metal
    • Bowl material: Polished Stainless Steel
    • Bowl size (L): 5
    • Capacity: 12 (Egg)
    • Capacity (kg): 1.35 (Dough), 680kg (Flour for Pastry), 2.72 (Cake)
    • Dimensions (cm): 45.8x43.4x30
    • Power (W): 1000
  7. KitchenAid Mixer
    Mulai

    Rp12.999.900

    KitchenAid Mixer
    Deskripsi:
    Speed control type Hybrid electronicMax flour advised1 kg (8 cups)Pie crust: grams of flour 500 gEgg white 12 eggs (medium)Whipped cream 1 LCake 2,7 kgBread dough (stiff yeast dough = 55% Absorbtion ratio) 2 kgMashed potatoes 3,2 kgCookies (standard 5.1 cm - 2 inch cookie) 108 units (9 dozen)
    atribut:
    • Color: Raspberry Ice
    • Size (L): 4.8
    • Power (W): 300
    • Voltage (V): 220-240
    • Horse Power (HP): 0.3
    • Cake (kg): 2.7
    • Egg White: 12 Eggs
    • Frequency (Hz): 50/60
    • Max Flour (kg): 1
    • Maximum Rotation Speed (rpm): 220
    • Minimum Rotation Speed (rpm): 58
    • Package Depth (mm): 413
    • Package Height (mm): 426
    • Package Width (mm): 289
    • Pie Crust (g): 500
    • Product Depth (mm): 343
    • Product Height (mm): 362
    • Product Width (mm): 222
    • Whiped Cream (L): 1
  8. KitchenAid Mixer
    Mulai

    Rp10.999.900

    KitchenAid Mixer
    Deskripsi:
    What's inside the box :- 1-pc KitchenAid stand mixer- 4,8 L Stainless steel bowl- Pouring shield- 3 Kind of beaters (hook, wire, whip)- Manual book- Warranty card
    atribut:
    • Color: Pistachio
    • Size (L): 4.8
    • Power (W): 300
    • Voltage (V): 220
  9. Kenwood Electric Kettle (Teko Listrik)
    Mulai

    Rp899.900

    Kenwood Electric Kettle (Teko Listrik)
    atribut:
    • Part Number: 8.0WJKP25001/2
  10. KitchenAid Stand Mixer Artisan Series
    Mulai

    Rp15.999.900

    KitchenAid Stand Mixer Artisan Series
    Deskripsi:
    Stand Mixer khusus untuk pemakaian rumahan. Sangat direkomendasikan untuk membuat adonan roti, cake, kue kering dan berbagai macam adonan lain.
    atribut:
    • Color: Silk Pink
    • Material: Metal
    • Bowl Capacity (L): 4.8
    • Speed (rpm): 40-220
    • Power (W): 300
    • Voltage (V): 220-240
    • Accessories: Bowl 4.8 L, Bowl 2.8 L, Wire Whip, Flat Beater, Dough Hook, Flat Edge Beater dan Pouring Shield
  11. KitchenAid Blender Duduk K400 Merah Empire (Blender)
    Mulai

    Rp5.499.900

  12. KitchenAid Mixer
    Mulai

    Rp13.999.900

    KitchenAid Mixer
    Deskripsi:
    Isi box:- 1 Stand mixer- 1 Stainless steel bowl- 3 Macam pengaduk (flat beater, dough hook, wire whip)- 1 Pouring shield- Buku manual- Kartu garansi
    atribut:
    • Color: Matte Grey
    • Size (L): 4.8
    • Power (W): 300
    • Voltage (V): 220-240
    • Horse Power (HP): 0.3
    • Frequency (Hz): 50/60
    • Maximum Rotation Speed (rpm): 220
    • Minimum Rotation Speed (rpm): 58
  13. KitchenAid Mixer
    Mulai

    Rp23.999.900

    KitchenAid Mixer
    Deskripsi:
    Aksesoris:Flat beater (stainless steel), Dough hook (stainless steel), Wire whisk (stainless steel), Pouring chuteUntuk tipe ini bowl dan pengaduknya sudah NSF Certified
    atribut:
    • Color: White
    • Size (kg): 2
    • Power (W): 325
    • Speed 1-10 (rpm): 40-200
    • Motor Type: DC
    • Horse Power (HP): 1.3
  14. Kenwood Whip Antenna for UHF
    Mulai

    Rp469.900

    Kenwood Whip Antenna for UHF
    atribut:
    • Suitable Models: TCP-D261/TCP-D261BT; TCP-D751; NX-330EX; TCP-D251C; TCP-D243; TCP-D203; TCP-D201; TCP-D233W/TCP-D233
    • Dimensions (mm): 149.7
  15. MODENA Cerobong Pengisap Asap Dapur
    Mulai

    Rp3.799.900

  16. GETRA Mixer Planetary (Mixer)
    Mulai

    Rp7.199.900

    GETRA Mixer Planetary (Mixer)
    Deskripsi:
    3 type head mixer: Spiral, Beater, Whip Speed 75/111/220 r/min On/Off Switch Button
Daftar Harga bosch mixer Terbaru November 2026
KitchenAid Stand Mixer 4,8L Tilt-Head Biru Es (Mixer)Rp1.999.900
BOSCH Kitchen MachineRp2.799.900
Kenwood Kitchen Machine Chef XLRp8.599.900
Kenwood Handy Talky (HT)Rp2.999.900
Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)Rp3.999.900
Kenwood Stand MixerRp7.699.900
KitchenAid MixerRp12.999.900
KitchenAid MixerRp10.999.900
Kenwood Electric Kettle (Teko Listrik)Rp899.900
KitchenAid Stand Mixer Artisan SeriesRp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait